Shop All Widespread Bathroom Faucets
Rohl
Jorger Empire Royal Crystal Wall Mounted Widespread Lavatory Faucet Trim Only In Sunshine
Mfr # 627.30.360.SNS.12-2
Zoro # G608439001
Free Shipping & Returns
$2,067.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Bathroom
- Standards Lead Law Compliant
- Height 2 in
- Finish Sunshine
- Length 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rohl
- MFR # 627.30.360.SNS.12-2
- Zoro # G608439001
- UPC # 824438409835
- Country of Origin Germany
- Category Widespread Bathroom Faucets
Dimensions
Height | 2 in |
Length | 2 in |
Width | 2 in |
Details
Application | Bathroom |
Standards | Lead Law Compliant |
Finish | Sunshine |
Description
Jorger Empire Royal Crystal Wall Mounted Widespread Lavatory Faucet Trim Only With 8 1/4 210Mm Spout And Black Crystal Handles In Sunshine
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASAHI 2" Socket x Thread PVC Ball Valve 2-Way (111605020)
- ROBINAIR Ratcheting Tubing Cutter For 1/4 To 1/8 (42090)
- KINGSTON BRASS FL487 Made To Match 1/2" FIP Brass Flange, Brushed Brass (FL487)
- T&S BRASS Add-On Faucet (B-0155-LN)
- ROHL Amahle Widespread Lavatory Faucet With C-Spout (AM08D3IWAPC)
- KINGSTON BRASS Widespread Bathroom Faucet, Polished Brass (GKB962FL)
- KINGSTON BRASS FSC8925CML Manhattan Widespread Bathroom Faucet W/ Brass Pop-Up, Bronze (FSC8925CML)
- KINGSTON BRASS Widespread Bathroom Faucet, Polished Brass (GKB962)
- KINGSTON BRASS Yosemite Widespread Bathroom Faucet, Brushed Nickel (KB2918YL)
- KINGSTON BRASS FSC8930DL Concord Widespread Bathroom Faucet W/Brass Pop-Up, Matte Blk (FSC8930DL)
- OLYMPIA FAUCETS Two Handle Widespread Bathroom Faucet, Compression Hose, Chrome, Number of Holes: 3 Hole (L-7330)
- Rohl Widespread Bathroom Faucets