Shop All Shower Faucets
Rohl
Jorger Empire Royal Crystal Trim Set Only For 3/4 Thermostatic Shower Valve Polished Chrome
Mfr # 626.40.520.APC.11
Zoro # G508458010
product price: $1,082.99
/ea
Free Shipping & Returns
$1,082.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2 in
- Width 2 in
- Height 2 in
- Finish Polished Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # 626.40.520.APC.11
- Zoro # G508458010
- UPC # 824438503380
- Country of Origin Germany
- Category Shower Faucets
Dimensions
Length | 2 in |
Width | 2 in |
Height | 2 in |
Details
Finish | Polished Chrome |
Description
Jorger Empire Royal Crystal Trim Set Only For 3/4 Concealed Wall Mounted Thermostatic Shower Valve With Clear Crystal Glass Handle And Without Volume Control In Polished Chrome
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8" Compression x FNPT Low Lead Brass Connector (700066-0604)
- WOODFORD MFG 1/2 in. x 3/4 in. FPT x MPT x 12 in. L Freezeless Anti-Siphon Sillcock (17P-12-MH)
- OATEY Strainer Snap-In Ss 4In (42732)
- KOHLER 44-7/16" L, Purist, Metal, Purist 42" Grab Bar (11896-SN)
- ROHL 1/2 Therm & Pressure Balance Trim With 5 Functions Shared (TTD45W1LMPN)
- MOEN Voss M-Core 2S V/O Trim Bg (UT2691BG)
- DELTA Faucet, Handshower Showering Component Faucet, White (59462-WHB18-PK)
- SPEAKMAN Speakman SC-1220-AF Commander® Exposed Shower (SC-1220-AF)
- DELTA Handshower Showering Component Faucet, Chrome, Wall (59410-B-PK)
- DELTA Faucet, Body Spray / Body Jet Showering Component Faucet, Matte Black (50102-BL)
- KIBI Cube Pressure Balanced 2-Function Shower System with Rough-In Valve, Brushed Nickle (KSF405BN)
- Rohl Shower Faucets