Shop All Shower Faucets
Rohl
Jorger Empire Royal Crystal Trim Only Sunshine With Clear Crystal Glass Handle
Mfr # 626.60.432.SNS.11
Zoro # G308458067
product price: $725.99
/ea
Free Shipping & Returns
$725.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2 in
- Width 2 in
- Height 2 in
- Finish Sunshine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # 626.60.432.SNS.11
- Zoro # G308458067
- UPC # 824438546172
- Country of Origin Germany
- Category Shower Faucets
Dimensions
Length | 2 in |
Width | 2 in |
Height | 2 in |
Details
Finish | Sunshine |
Description
Jorger Empire Royal Crystal Trim Only For 3/4 Wall Mounted Volume Control Valve In Sunshine With Clear Crystal Glass Handle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO PEX-A 1/2 in. Barb X 1/2 in. D Barb Brass 90 Degree Elbow (EPXE1212)
- ZORO SELECT 1/8" Female NPT x Female NPT Malleable Iron Union Class 150 (5P588)
- ZORO SELECT 3/8" Female NPT x Female NPT Malleable Iron Union Class 150 (5P590)
- ZORO SELECT 1/2" FNPT 304/304L SS Coupling (1000300712)
- ROHL 1/2 Therm & Pressure Balance Trim With 5 Functions Shared (TTD45W1LMPN)
- KOHLER Purist Valve Trim-Lever (TS14423-4-TT)
- KOHLER Components Thermostatic Valve Trim (T78027-4-AF)
- DELTA Faucet, Handshower Showering Component Faucet, Venetian Bronze (RP48769RB)
- KINGSTON BRASS Shower Faucet, Brushed Brass, Wall Mount (KB247PXSO)
- MOEN Ash Shower Only Cycling Trim in Matte Black (T58912EPBL)
- KOHLER Components Volume Control Trim (T78025-4-SN)
- Rohl Shower Faucets