Shop All Shower Faucets
Rohl
Jorger Empire Royal Crystal Trim Only Polished Nickel With Black Glass Handle
Mfr # 626.60.432.PN.12
Zoro # G608458019
product price: $496.99
/ea
Free Shipping & Returns
$496.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2 in
- Width 2 in
- Height 2 in
- Finish Polished Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # 626.60.432.PN.12
- Zoro # G608458019
- UPC # 824438536913
- Country of Origin Germany
- Category Shower Faucets
Dimensions
Length | 2 in |
Width | 2 in |
Height | 2 in |
Details
Finish | Polished Nickel |
Description
Jorger Empire Royal Crystal Trim Only For 3/4 Wall Mounted Volume Control Valve In Polished Nickel With Black Glass Handle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERIT BRASS CO 3/4 304 Stainless Steel 45 Degree Elbow, FNPT, Class 150, 300 PSI (K402-12)
- BEMIS Rnd Cfwc Ec Mwd Seat Fawn Beige, With Cover, Enameled Wood, Round (7B500EC 068)
- KOHLER 36 X 42 Single-Threshold Shower Base W/ Center Drain (8647-0)
- ARMACELL 3/4" x 6 ft. Pipe Insulation, 1/2" Wall (WPS11812)
- ROHL 1/2 Therm & Pressure Balance Trim With 5 Functions Shared (TTD45W1LMPN)
- DELTA CHR SGL SHWR Faucet (132900-A)
- DELTA Saylor Monitor 17 Series Shower Trim With In2Ition (T17235-CZ-I)
- DELTA Faucet, Handshower Showering Component Faucet, White (59462-WHB18-PK)
- KIBI Cube Pressure Balanced 2-Function Shower System with Rough-In Valve, Matte Black (KSF405MB)
- MOEN Trim Dartmoor Posi Shower Only Eco Bl (T2182EPBL)
- KEENEY MFG Shower Faucet Kit, Polished Chrome, Wall (KIT-QUA130CCP)
- Rohl Shower Faucets