Shop All Shower Faucets
Rohl
Jorger Empire Ii And Turn Series Trim Set Only Sunshine Mat
Mfr # 626.40.520.SNM
Zoro # G908457934
product price: $1,964.99
/ea
Free Shipping & Returns
$1,964.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2 in
- Width 2 in
- Height 2 in
- Finish Sunshine Mat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # 626.40.520.SNM
- Zoro # G908457934
- UPC # 824438542532
- Country of Origin Germany
- Category Shower Faucets
Dimensions
Length | 2 in |
Width | 2 in |
Height | 2 in |
Details
Finish | Sunshine Mat |
Description
Jorger Empire Ii And Turn Series Trim Set Only For 3/4 Concealed Wall Mounted Thermostatic Shower Valve Without Volume Control In Sunshine Mat
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FILTER CO 8 H, 6 PK (AFC-EWH-3000-6p-10398)
- BANJO Mini T-Line Strainer, 1/2", 80 Mesh (LSTM050-80)
- KOHLER Hotel Handshower Kit (8487-CP)
- GC VALVES 1" NPT, 2-Way Brass Solenoid Valve, Closed, Buna, 120/60, Media: Air, Gas, Water, Light Oil (S211GF02N5FG9)
- ROHL 1/2 Therm & Pressure Balance Trim With 5 Functions Shared (TTD45W1LMPN)
- KOHLER Purist Shower Trim-Lever (TS14422-4-TT)
- KOHLER Studio Mcgee Mastershower Transfer Valve Trim With Lever Handle in Vibrant Brushed Moderne Brass (T35921-4-2MB)
- MOEN Voss M-Core 2S V/O Trim Bg (UT2691BG)
- DELTA Faucet, Handshower Showering Component Faucet, Chrome (59434-18-PK)
- KINGSTON BRASS Shower Faucet, Polished Chrome, Wall Mount (KF114)
- DELTA Faucet, Handshower Showering Component Faucet, Chrome, Wall (55436-PK)
- Rohl Bathtub Faucets & Accessories