Shop All Toilet Paper Dispensers & Holders
Rohl
Jorger Cronos Wall Mounted Tumbler Holder In Gold
Mfr # 637.00.036.GD
Zoro # G508584467
product price: $663.99
/ea
Free Shipping & Returns
$663.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Color Gold
- Width 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # 637.00.036.GD
- Zoro # G508584467
- UPC # 824438596443
- Country of Origin Germany
- Category Toilet Paper Dispensers & Holders
Dimensions
Width | 2 in |
Dispenser Width | 9.55 in |
Length | 2 in |
Dispenser Depth | 3.13 in |
Height | 2 in |
Dispenser Height | 2.21 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Color | Gold |
Finish | Gold |
Description
- •Gold finish
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18â„¢ Cordless Wet/Dry Vacuum, 1-1/4" Hose Dia., HEPA 45 cfm (48-11-1852, 0880-20)
- CLAIRE Gleme Glass Cleaner (CL050-1)
- NATURES AIR Sponge Odor Absorber, Neutral, 16 oz, PK12 (101-2)
- RECKITT Lysol 02522 Toilet Bowl Cleaner - 24oz - Pack Of 12 (19200025225)
- ROHL Lombardia And Avanti Bath Toilet Paper Holder In Polished Chrome (LO8APC)
- ROHL Italian Bath Hook Toilet Paper Holder In Italian Brass (ROT8IB)
- ROHL Swarovski Crystal Wall Mount Toilet Paper Holder (A1492CPN)
- ROHL Italian Bath Hook Toilet Paper Holder In Polished Chrome (ROT8APC)
- ROHL Lombardia Toilet Paper Holder (LO8ULB)
- ROHL Tenerife Toilet Paper Holder (TE25WTPAG)
- MOEN Dartmoor Paper Holder, Bl (YB2108BL)
- Rohl Toilet Paper Dispensers & Holders