Shop All Toilet Paper Dispensers & Holders
Rohl
Jorger Cronos Wall Mounted Soap Dish Holder In Gold
Mfr # 637.00.007.GD
Zoro # G308584476
product price: $657.99
/ea
Free Shipping & Returns
$657.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Color Gold
- Length 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # 637.00.007.GD
- Zoro # G308584476
- UPC # 824438596405
- Country of Origin Germany
- Category Toilet Paper Dispensers & Holders
Dimensions
Length | 2 in |
Height | 2 in |
Dispenser Width | 3.3 in |
Width | 2 in |
Dispenser Depth | 4.35 in |
Dispenser Height | 3 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Color | Gold |
Finish | Gold |
Description
- •Gold finish
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ETTORE REACH Pole 3 Section 15 Foot (1688)
- RUBBERMAID COMMERCIAL 4-1/4 gal. Rectangular Split Bucket, 10-1/8" H, Gray, Plastic (FG261700GRAY)
- BOARDWALK Urinal Screen w/ Para Deodorizer Block, Cherry, PK12 (BWKPBS)
- GOLDEN STAR Heavy Duty Mop Head, Blue, Microfiber, PK3, AMM18PMB-3PK (AMM18PMB-3PK)
- ROHL Swarovski Crystal Wall Mount Toilet Paper Holder (A1492CPN)
- ROHL Lombardia And Avanti Bath Toilet Paper Holder In Polished Nickel (LO8PN)
- ROHL Italian Bath Hook Toilet Paper Holder In Italian Brass (ROT8IB)
- ROHL Lombardia And Avanti Bath Toilet Paper Holder In Polished Chrome (LO8APC)
- ROHL Tenerife Toilet Paper Holder (TE25WTPAG)
- ROHL Graceline Toilet Paper Holder (MBG8PN)
- DECKO BATH PRODUCTS WHT Tissue Holder (48890)
- Rohl Toilet Paper Dispensers & Holders