Shop All Bathtub and Shower Faucet Combo
Rohl
Jorger Cronos Wall Mounted Handshower Set W/Handshower Wall Outlet Handshower Holder And Hose, Gold
Mfr # 637.13.200.GD
Zoro # G308452904
product price: $1,715.99
/ea
Free Shipping & Returns
$1,715.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2 in
- Length 2 in
- Height 2 in
- Application Bathroom
- Finish Gold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # 637.13.200.GD
- Zoro # G308452904
- UPC # 824438596467
- Country of Origin Germany
- Category Bathtub and Shower Faucet Combo
Dimensions
Width | 2 in |
Length | 2 in |
Height | 2 in |
Details
Application | Bathroom |
Finish | Gold |
Description
Jorger Cronos Wall Mounted Handshower Set With Handshower Wall Outlet Handshower Holder And Hose In Gold
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XLERATOR HAND DRYER Wall Plate Assembly (XL10)
- BASO K16Ba-36H Thermocouple 36" (K16BA-36H)
- MIDLAND METAL Pipe Nipple, 2 Nominal, NPT x Groove End Style, 4 Length, SCH 40 Schedule, 200 to 150 deg F, Seam (57164TV)
- JONES STEPHENS 1/2" SWT x 3/8" OD Chrome Plated Quarter Turn Supply Stop, Angle (S10331)
- KINGSTON BRASS Tub and Shower Faucet, Brushed Nickel, Wall Mount (GKB668PL)
- MOEN Verso Combo Bn 1.75 Gpm (220C3BN)
- THRIFCO PLUMBING Tub/Shower 3-Handle Remodeling Trim Kit for Price Pfister Winds (9400013)
- VINTAGE Tub and Shower Faucet, Matte Black, Wall Mount (KB660AX)
- KIBI Circular Floor Mount Tub Filler With Hand Shower - Brushed Gold (KTF301BG)
- AMERICAN IMAGINATIONS 13.4-in. W Shower Kit_ (AI-36139)
- KINGSTON BRASS Tub and Shower Faucet, Brushed Nickel, Wall Mount (KB638T)
- Rohl Bathtub and Shower Faucet Combo