Shop All Washroom Accessories
Rohl
Jorger Cronos Wall Mounted Corner Sponge Basket In Polished Nickel
Mfr # 637.00.106.PN
Zoro # G108589404
product price: $694.99
/ea
Free Shipping & Returns
$694.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 2 in
- Height 2 in
- Finish Polished Nickel
- Width (In.) 2 in
- Application Bathroom
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # 637.00.106.PN
- Zoro # G108589404
- UPC # 824438428782
- Country of Origin Germany
- Category Washroom Accessories
Dimensions
Length (In.) | 2 in |
Height | 2 in |
Width (In.) | 2 in |
Details
Finish | Polished Nickel |
Application | Bathroom |
Description
- •Polished Nickel finish
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIFIT Fitting, PTC, Male Hex Elbow, 10mm x 3/8" Male BSPT (R) (PL10-03)
- SHARKBITE/CASH ACME 1x1MIP Straig Connector (U140LFA)
- LEGEND VALVE 2" T-600 PVC BALL VALVE-NSF (201-448)
- LEGEND VALVE 1/2" BRZ MALE ADAPTER NL (312-003NL)
- ROHL Fill-A-Fix Porcelain Repair Kit (FILLAFIX)
- MASON Mounting Post, Zinc, 2 in H (YB8000CH)
- BLUE DONUTS 4 Piece Paris Design White Bathroom Accessory Set (BD3928089)
- IDESIGN Astor Silver Stainless Steel Shower Curtain Rod (72280)
- GROHE Universal Seal Starlight Chrome (0138600M)
- GROHE Universal Outlet Nipple Starlight Chrome (45900000)
- ZORO SELECT Shower Rod, Polished Chrome Finish, 72"L (15123)
- Rohl Washroom Accessories