Shop All Shower Faucets
Rohl
Jorger Cronos Trim Set Only For Thermostatic Shower Valve With Crystal Handle In Polished Nickel
Mfr # 637.40.520.PN.11
Zoro # G908456579
product price: $908.99
/ea
Free Shipping & Returns
$908.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2 in
- Width 2 in
- Height 2 in
- Finish Polished Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # 637.40.520.PN.11
- Zoro # G908456579
- UPC # 824438543126
- Country of Origin Germany
- Category Shower Faucets
Dimensions
Length | 2 in |
Width | 2 in |
Height | 2 in |
Details
Finish | Polished Nickel |
Description
- •Polished Nickel finish
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEOPERL 1.2 gpm Faucet Inserts, Acetal, Plastic (1456505)
- EZ-FLO EASTMAN Shower Head, Primary Plastic Material (15001)
- ZORO SELECT Pipe Flange, 304/304L SS, 1 1/2" Pipe Size (4381000440)
- DELTA Delta Ara Aerator & Set Screw - Rectangular (RP75408)
- ROHL 1/2 Therm & Pressure Balance Trim With 5 Functions Shared (TTD45W1LMPN)
- DELTA Faucet, Handshower Showering Component Faucet, Chrome (59462-B18-PK)
- DELTA Faucet, 1-Setting Adjustable Hand Shower, Chrome, Wall (55085)
- DELTA Faucet, Handshower Showering Component Faucet, Champagne Bronze, Wall (55085-CZ)
- KINGSTON BRASS Shower Faucet, Polished Chrome, Wall Mount (KF114)
- SPEAKMAN Commander Exposed Shower with Cross Handles, 1.75gpm (SC-1220-AF-E175)
- DELTA Faucet, Handshower Showering Component Faucet, Stainless, Wall (55085-SS)
- Rohl Shower Faucets