Shop All Shower Faucets
Rohl
Jorger Cronos Trim Set Only For Thermostatic Shower Valve In Gold
Mfr # 637.40.520.GD
Zoro # G508456528
product price: $2,245.99
/ea
Free Shipping & Returns
$2,245.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 2 in
- Width 2 in
- Height 2 in
- Finish Gold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # 637.40.520.GD
- Zoro # G508456528
- UPC # 824438596474
- Country of Origin Germany
- Category Shower Faucets
Dimensions
Length | 2 in |
Width | 2 in |
Height | 2 in |
Details
Finish | Gold |
Description
- •Gold finish
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Pipe Fitting - 316SS - Instrumentation - Male Elbow - 3/8" MNPT (ZUSA-PF-4671)
- SLOAN Repair Kit Royal El1107A Sol Royal 1.0U Repair Kit (3345017)
- SSI 3" Wafer Flange Cast Iron Silent Check Valve (0300-125WCITM-T)
- ANDERSON Green Leaf 3/4 in. MGHT X 3/4 in. D MPT Nylon Hose Adapter (CBE3434BG1)
- ROHL 1/2 Therm & Pressure Balance Trim With 5 Functions Shared (TTD45W1LMPN)
- DELTA Pivotal: Monitor 14 Series Valve Only Trim (T14099-PR)
- DELTA Faucet, Handshower Showering Component Faucet, White (75701CWH)
- KINGSTON BRASS Shower Faucet, Polished Chrome, Wall Mount (KF114)
- DELTA Handshower Showering Component Faucet, Chrome, Wall (59410-B-PK)
- DELTA Faucet, Handshower Showering Component Faucet, Chrome, Wall (55436-PK)
- DELTA Faucet, Handshower Showering Component Faucet, Stainless (59361-SS-PK)
- Rohl Bathtub Faucets & Accessories