Shop All Toilet Paper Dispensers & Holders
Rohl
Jorger Cronos Toilet Paper Roll Holder In Gold
Mfr # 637.00.014.GD
Zoro # G508463038
product price: $729.99
/ea
Free Shipping & Returns
$729.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Color Gold
- Width 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # 637.00.014.GD
- Zoro # G508463038
- UPC # 824438596412
- Country of Origin Germany
- Category Toilet Paper Dispensers & Holders
Dimensions
Width | 2 in |
Height | 2 in |
Length | 2 in |
Dispenser Depth | 1.97 in |
Dispenser Width | 1.8 in |
Dispenser Height | 4 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Color | Gold |
Finish | Gold |
Description
- •Gold finish
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMCO 9 1/2 in Sweep Face Broom Head, Soft, Synthetic, Red (31044)
- PROTEAM Twist Cap, MegaVac, Black (100320)
- TIDE Laundry Detergent, 95 oz Box, Powder, Tide Original, 3 PK (84997)
- WEILER 12" Deck Scrub Brush, Palmyra Fill (44027)
- ROHL Lombardia And Avanti Bath Toilet Paper Holder In Polished Chrome (LO8APC)
- ROHL Lombardia And Avanti Bath Toilet Paper Holder In Polished Nickel (LO8PN)
- ROHL Italian Bath Hook Toilet Paper Holder In Italian Brass (ROT8IB)
- ROHL Lombardia Toilet Paper Holder (LO8ULB)
- ROHL Graceline Toilet Paper Holder (MBG8PN)
- ROHL Italian Bath Hook Toilet Paper Holder In Polished Chrome (ROT8APC)
- OAKBROOK COLLECTION TOILET PAPER HLDR CHRM (297-0401OB)
- Rohl Toilet Paper Dispensers & Holders