Shop All Sink Drains
Rohl
Jorger Click System Drain Or Waste Assembly Only Complete In Bronze
Mfr # 649.15.286.BR
Zoro # G708658968
product price: $361.99
/ea
Free Shipping & Returns
$361.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length - Drains 2 in
- Height - Drains 2 in
- Typical Application Bathroom
- Width 2 in
- Finish Polished Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # 649.15.286.BR
- Zoro # G708658968
- UPC # 824438578807
- Country of Origin Germany
- Category Sink Drains
Dimensions
Length - Drains | 2 in |
Height - Drains | 2 in |
Width | 2 in |
Details
Typical Application | Bathroom |
Finish | Polished Brass |
Description
Jorger Click System Drain Or Waste Assembly Only Complete In Bronze For The 623.10.333.Br-2 Single Hole Single Lever Lavatory Faucet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Handle, Lav (1025000-A-CP)
- DELTA Manual, 4" Mount, Commercial 2 Hole Gooseneck Bar Faucet (1903-DST)
- CAMBRIDGE PLUMBING 29.5 L, 69 W, Gloss White Interior, Acrylic (ADES-DH-BN-SP)
- KISSLER Brass Ball Rod, For Use With Pop Up Drain Assembly (61-4652)
- ROHL Push Drain With Overflow (5447ULB)
- ZURN 1-1/4" Pipe Dia., Cast Brass, Solid Top Open Grid, Plug (Z8743-12-PC)
- NANTUCKET SINKS Colander Kitchen Drain (NS35CD)
- KINGSTON BRASS Brass, Bathroom Sink Drain, Pop-Up Drain, with Overflow (KBP1002)
- WATCO 1-1/4 in. x 8-1/2 in. Cast Brass IdealLav Lavatory Dra, and Grid Strain, Chrome (815-P-CP)
- CHG 1 x 3 1/2 in Brass Sink Drain (E16-4020)
- ZURN FS8 2" Outlet, 5" Sump Floor Sink with Dome Strainer (FS8-5-PV2)
- Rohl Sink Drains