Shop All Shower Faucets
Rohl
Jorger Charleston Square Trim Set Only For Thermostatic Shower Valve In Polished Nickel
Mfr # 634.40.520.STN
Zoro # G608456640
Free Shipping & Returns
$1,111.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 2 in
- Width 2 in
- Height 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rohl
- MFR # 634.40.520.STN
- Zoro # G608456640
- UPC # 824438578784
- Country of Origin Germany
- Category Shower Faucets
Dimensions
Length | 2 in |
Width | 2 in |
Height | 2 in |
Description
- •Satin Nickel finish
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega ProPress tee, 1-1/2" x 1-1/2" x 1/2" (15448)
- AMERICAN STANDARD Mounting Bracket, K-2 Wall Hanger, Metal (047058-0070A)
- NOSHOK Mini Valve, Hard Seat, 1/4 NPT Male - 1/4 NPT Female, Steel, 0.172" Orifice (102-MFC)
- AMERICAN FILTER CO 4 H, 3 PK (AFC-EPH-1200-2-12000SKC-3p-2841)
- ROHL 1/2 Therm & Pressure Balance Trim With 5 Functions Shared (TTD45W1LMPN)
- KOHLER Coralais Shower Faucet Trim With Leve (T15211-4-CP)
- DELTA Faucet, Handshower Showering Component Faucet, Champagne Bronze (57530-CZ)
- DELTA Faucet, Handshower Showering Component Faucet, Stainless, Wall (54445-SS-PK)
- SPEAKMAN Neo Anystream 6-Spray Polished Chrome Dual Shower Head 2.5-GPM (9.5 LPM) (VSR-233010)
- KOHLER Simplice Transfer Valve Trim (T23951-4-BN)
- KEENEY MFG Shower Faucet Kit, Matte Black, Wall (KIT-QUA130CMB)
- Rohl Bathtub Faucets & Accessories