No Product Image Available

Rohl

Jorger Aphrodite Trim Set Only For Thermostatic Shower Valve In Gold


product price: $2,384.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Length 2 in
  • Width 2 in
  • Height 2 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Rohl
  • MFR # 607.40.520.GD
  • Zoro # G608456572
  • UPC #
    824438576117
  • Country of Origin Germany
  • Category Shower Faucets

Dimensions

Length 2 in
Width 2 in
Height 2 in

Description


  • •Gold finish

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.