Shop All Washroom Accessories
Rohl
Italian Soap Dish With White Porcelain Tray - Polished Nickel
Mfr # A1487PN
Zoro # G3975299
product price: $280.00
/ea
Free Shipping & Returns
$280.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished Nickel
- Mounting Type Wall Mounted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # A1487PN
- Zoro # G3975299
- UPC # 824438107700
- Country of Origin Italy
- Category Washroom Accessories
Details
Item | Italian Soap Dish With White Porcelain Tray - Polished Nickel |
Finish | Polished Nickel |
Mounting Type | Wall Mounted |
Description
ROHL ITALIAN BATH WALL MOUNTED SOAP DISH HOLDER IN POLISHED NICKEL WITH WHITE PORCELAIN TRAY
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" FNPT Stainless Steel Ball Valve Inline (06Q221N06020)
- PLUMB PAK Wax Jumbo Toilet Gaskets (K836-2)
- ZORO SELECT 1/2" FNPT 316/316L SS Threaded Outlet (100740350218)
- ELKAY Light Gray Granite, Yes ADA, Bottle Fill Station, 2-Lvl Cooler, 8GPH (EZSTL8WSLK)
- ROHL Fill-A-Fix Porcelain Repair Kit (FILLAFIX)
- ZORO SELECT Shower Rod, Polished Finish, Aluminum, 72"L (15103)
- BASICWISE White Over the Toilet Standing Cabinet Organizer for Bathroom with Open Shelf (QI004022.WT)
- TOUGH GUY Toilet Cleaning Caddy, 3-1/4 in L, 6 in H, 7-1/4 in D, Plastic, White (280376)
- DELTA Delta Plug Button/Screw, Roman Tub, Chrm (RP18358)
- MOEN Tension 5' Shower Rod Bright Chrome (54-5)
- GINGER Corner Shower Shelf in Polished Chrome (28505/PC)
- Rohl Washroom Accessories