Shop All Bathroom Sink Faucets
Rohl
Italian Bath Viaggio Widespread Lavatory Faucet - Polished Nickel
Mfr # A1408XMPN-2
Zoro # G3972191
product price: $795.00
/ea
Free Shipping & Returns
$795.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 3
- Mounting Type Deck
- Flow Rate 1.2 Gpm
- Faucet Spout Shape C-Spout
- Type Bathroom Faucet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # A1408XMPN-2
- Zoro # G3972191
- UPC # 824438194595
- Country of Origin Italy
- Category Bathroom Sink Faucets
Details
Number of Holes | 3 |
Mounting Type | Deck |
Flow Rate | 1.2 Gpm |
Faucet Spout Shape | C-Spout |
Type | Bathroom Faucet |
Description
ROHL ITALIAN BATH VIAGGIO WIDESPREAD LAVATORY FAUCET IN POLISHED NICKEL WITH CROSS HANDLES POP-UP AND "C" SPOUT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Tube Spout Assembly (1888-001KJKABCP)
- KETCHAM 16" x 36" Residential Surface Mounted SS Framed Medicine Cabinet (1636-SM)
- ZORO SELECT Tubing, Silicone, 3/16" I.D., 7/16" O.D. (ZUSA-HT-3239)
- MILWAUKEE VALVE 1-1/2" Press Brass Ball Valve Inline (BA-480B - 112)
- ROHL Acqui Wall Mount Bridge Lavatory Faucet With U-Spout (A1423LMAPC-2)
- ROHL Cisal Widespread Lavatory Faucet In Polished Nickel (AC102L-PN-2)
- ROHL Campo Widespread Lavatory Faucet (A3318IWAPC-2)
- ROHL Graceline Wall Mount Lavatory Faucet (MB2030DMFBTO-2)
- ROHL Campo Widespread Lavatory Faucet (A3318IWPN-2)
- ROHL Acqui Single Handle Tall Lavatory Faucet (A3672LMIB-2)
- CHICAGO FAUCET Manual Single Hole Mount, 1 Hole Single Supply Sink Faucet With Left, Chrome plated (350-LHABCP)
- Rohl Bathroom Sink Faucets