Shop All Toilet Paper Dispensers & Holders
Rohl
Italian Bath Toilet Paper Holder "Stirrup" Style In Tuscan Brass
Mfr # ROT16TCB
Zoro # G201873363
product price: $193.50
/ea
Free Shipping & Returns
$193.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Color Brass
- Dispenser Height 6.4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # ROT16TCB
- Zoro # G201873363
- UPC # 824438083042
- Country of Origin Italy
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Height | 6.4 in |
Dispenser Width | 3.6 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Color | Brass |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAVEX 44 Gallon Black Round Commercial Trash Can with Lid and Dolly (475TC44BKKIT)
- GAIN Fireworks In-Wash Scent Booster Beads, Original Scent, 14.8 oz Canister (85680)
- PFERD 36" Medium Sweep Floor Brush - Black Tampico, HH Case, 3" Trim (89263)
- GOJO reg ADX12 Botanical Foam Soap Refill, Emerald Green (GOJ881603)
- ROHL Lombardia And Avanti Bath Toilet Paper Holder In Polished Chrome (LO8APC)
- ROHL Tenerife Toilet Paper Holder (TE25WTPAG)
- ROHL Graceline Toilet Paper Holder (MBG8PN)
- ROHL Italian Bath Hook Toilet Paper Holder In Italian Brass (ROT8IB)
- ROHL Swarovski Crystal Wall Mount Toilet Paper Holder (A1492CPN)
- ROHL Italian Bath Hook Toilet Paper Holder In Polished Chrome (ROT8APC)
- BESTCARE Toilet Paper Holder, (1) Roll, White (WH1845FA)
- Rohl Toilet Paper Dispensers & Holders