Shop All Toilet Paper Dispensers & Holders
Rohl
Italian Bath Toilet Paper Holder "Stirrup" Style In Satin Nickel
Mfr # ROT16STN
Zoro # G501867185
product price: $193.50
/ea
Free Shipping & Returns
$193.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Color Satin Nickel
- Dispenser Depth 2.15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # ROT16STN
- Zoro # G501867185
- UPC # 824438083035
- Country of Origin Italy
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Depth | 2.15 in |
Dispenser Height | 2.5 in |
Dispenser Width | 7 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Color | Satin Nickel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMCO Dust Pan, White, 36" L, 14-1/2" W (62515)
- NOBLES Centering Device (32506)
- O-CEDAR O-Cedar Commercial 60" Handle For Dust Mop (96161)
- LEISURE TIME Liquid Foam Down 32 oz (HQ)
- ROHL Swarovski Crystal Wall Mount Toilet Paper Holder (A1492CPN)
- ROHL Italian Bath Hook Toilet Paper Holder In Italian Brass (ROT8IB)
- ROHL Lombardia And Avanti Bath Toilet Paper Holder In Polished Nickel (LO8PN)
- ROHL Lombardia Toilet Paper Holder (LO8ULB)
- ROHL Tenerife Toilet Paper Holder (TE25WTPAG)
- ROHL Graceline Toilet Paper Holder (MBG8PN)
- SPEAKMAN Neo SA-2005 Paper Holder (SA-2005-BBZ)
- Rohl Toilet Paper Dispensers & Holders