Shop All Toilet Paper Dispensers & Holders
Rohl
Italian Bath Spare Toilet Paper Holder In Unlacquered Brass
Mfr # ROT19ULB
Zoro # G101873135
product price: $242.00
/ea
Free Shipping & Returns
$242.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Product Series Align
- Dispenser Height 16.625 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # ROT19ULB
- Zoro # G101873135
- UPC # 824438331310
- Country of Origin Italy
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Height | 16.625 in |
Dispenser Width | 6.91 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Color | Brass |
Product Series | Align |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD ENTERPRISES Bucket, 14.5 in H, Pink (5PNK)
- TOUGH GUY 1 in Tube Wet Mop, 10 oz Dry Wt, Slide On Connection, Looped-End, Blue, Microfiber (6PVZ4)
- BEST SANITIZERS Hand Sanitizer, 1L, PK6 (SA10012)
- TIDE Tide Pods Org16Ct (037000930358)
- ROHL Graceline Toilet Paper Holder (MBG8PN)
- ROHL Lombardia And Avanti Bath Toilet Paper Holder In Polished Nickel (LO8PN)
- ROHL Italian Bath Hook Toilet Paper Holder In Italian Brass (ROT8IB)
- ROHL Lombardia And Avanti Bath Toilet Paper Holder In Polished Chrome (LO8APC)
- ROHL Lombardia Toilet Paper Holder (LO8ULB)
- ROHL Swarovski Crystal Wall Mount Toilet Paper Holder (A1492CPN)
- GINGER Surface Open Toilet Paper Holder, Polished Chrome (2806R/PC)
- Rohl Toilet Paper Dispensers & Holders