Shop All Toilet Paper Dispensers & Holders
Rohl
Italian Bath Hook Toilet Paper Holder In Tuscan Brass
Mfr # ROT8TCB
Zoro # G3974720
product price: $198.00
/ea
Free Shipping & Returns
$198.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Color Brass
- Mounting Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # ROT8TCB
- Zoro # G3974720
- UPC # 824438030220
- Country of Origin Italy
- Category Toilet Paper Dispensers & Holders
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Color | Brass |
Mounting | Wall |
Type | Toilet Paper Holder |
Description
ROHL ITALIAN BATH HOOK TOILET PAPER HOLDER IN TUSCAN BRASS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN VIKAN Purple 24" Floor Squeegee (71608)
- ZORO SELECT 2 gal Round Mop Bucket, 9 in H, 10 in Dia, Silver, Galvanized Steel (2MPE5)
- KINGSWAY GROUP Toilet Paper Dispenser, SS (KG23.4)
- SPARKLE Liquid Glass Cleaner, Unscented, Trigger Spray Bottle (20345)
- ROHL Tenerife Toilet Paper Holder (TE25WTPAG)
- ROHL Lombardia Toilet Paper Holder (LO8ULB)
- ROHL Lombardia And Avanti Bath Toilet Paper Holder In Polished Chrome (LO8APC)
- ROHL Italian Bath Hook Toilet Paper Holder In Italian Brass (ROT8IB)
- ROHL Graceline Toilet Paper Holder (MBG8PN)
- ROHL Italian Bath Hook Toilet Paper Holder In Polished Chrome (ROT8APC)
- DELTA Delta Zura Tissue Holder, Champagne Brz (774500-CZ)
- Rohl Toilet Paper Dispensers & Holders