Shop All Plumbing Parts
Rohl
Hoxton Mounting Bracket Backplate Dry Wall Anchor And Stainless Steel Set Screw
Mfr # 9.18426
Zoro # G208598061
$56.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2 in
- Width (In.) 3 in
- Application Bathroom
- Height (In.) 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rohl
- MFR # 9.18426
- Zoro # G208598061
- UPC # 685333940690
- Country of Origin United Kingdom
- Category Plumbing Parts
Dimensions
Length | 2 in |
Width (In.) | 3 in |
Height (In.) | 1 in |
Details
Application | Bathroom |
Description
Hoxton Mounting Bracket Backplate Dry Wall Anchor And Stainless Steel Set Screw For The U.6401 Robe Hook
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Ebv36A Cp Body Sub Asm 2-1/16 Adj Tail (0305381PK)
- MOEN Handle Kit, 131097ORB (131097ORB)
- WATTS Mixing Valve, Brass, 20 gpm At 125 psi (3/4 LF MMV-PEX)
- ZORO SELECT Faucet Handle Puller, Small and Large (34A502)
- ROHL 3/4" Clockwise Volume Control Rough-In Valve (R1041R)
- ROHL Spare Parts 1 1/4-Inch Extension For The R23 Rough Valve (EXT23KIT114)
- ZORO SELECT Replacement Screen For 6NPX2 (GGS_2NZC4)
- ACORN CONTROLS Water Diaphragm Assembly (2563-010-001)
- RINNAI Control-R Wireless Demand Circulation Control Kit (1PB) (RWMKT01)
- AMERICAN STANDARD Metal Lever Handle, For Use w/2TGX8 (060354-0020A)
- KOHLER Hot Valve Cartridge Assembly, Replacement (GP1092204)
- Rohl Plumbing Parts