Shop All Shower Faucets
Rohl
Hoxton Lever Only For The U.5485 Thermostaic Trim In Polished Chrome
Mfr # 9.01433APC
Zoro # G608456534
product price: $344.00
/ea
Free Shipping & Returns
$344.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2 in
- Width 2.5 in
- Height 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # 9.01433APC
- Zoro # G608456534
- UPC # 685333924041
- Country of Origin United Kingdom
- Category Shower Faucets
Dimensions
Length | 2 in |
Width | 2.5 in |
Height | 2 in |
Description
- •Intended for use in bathroom
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" x 1/8" MNPT x FNPT 316 SS Hex Reducing Bushing (600B113N012018)
- ZORO SELECT 260 Brass Round Tube, 1/4 in Outside Dia, 6 ft Length (9209-6)
- ZURN Wristblade Handle 4" Mount, 2 Hole Low Arc Bathroom Faucet, Polished chrome (Z81104-XL-3M)
- BRASSCRAFT Tub, Diverter Tub Spout, Chrome (SWD0407)
- ROHL 1/2 Therm & Pressure Balance Trim With 5 Functions Shared (TTD45W1LMPN)
- DELTA Handshower Showering Component Faucet, Chrome, Wall (59410-B-PK)
- KOHLER Rite-Temp Valve Trim in Vibrant Brushed Moderne Brass (TS35920-4-2MB)
- KOHLER Rite-Temp Valve Trim With Push-Button Diverter in Polished Chrome (T35919-4-CP)
- DELTA Faucet, Handshower Showering Component Faucet, Chrome, Wall (55436-PK)
- DELTA Faucet, Body Spray / Body Jet Showering Component Faucet, Matte Black (50102-BL)
- B & K Shower Faucet Utility, W/Dish (126-015)
- Rohl Bathtub Faucets & Accessories