Shop All Shower Faucets
Rohl
Hoxton 1/2 Pressure Balance Trim Without Diverter
Mfr # U.5435LS-STN
Zoro # G308456704
Free Shipping & Returns
$848.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 7.5 in
- Width 7.5 in
- Height 4.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rohl
- MFR # U.5435LS-STN
- Zoro # G308456704
- UPC # 824438390126
- Country of Origin United Kingdom
- Category Shower Faucets
Dimensions
Length | 7.5 in |
Width | 7.5 in |
Height | 4.75 in |
Description
- •In Rohl's Satin Nickel finish
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Gate Valve, Brass, 1/2 In, Brass (6TWJ8)
- ZSI CushionedClampStrutMounted, TubeSz1 1/8In (018NS022)
- HAYWARD FLOW CONTROL Ball Valve, True Union, 2", CPVC/FPM, Full Port, S/T (TBH2200ASTV0000)
- USA INDUSTRIALS Pipe Fitting - 304SS - Class 3000 - Cap - 1/2" FNPT (ZUSA-PF-3168)
- ROHL 1/2 Therm & Pressure Balance Trim With 5 Functions Shared (TTD45W1LMPN)
- KIBI Cube Pressure Balanced 2-Function Shower System with Rough-In Valve, Brushed Nickle (KSF405BN)
- KIBI Cube Pressure Balanced 3-Function Shower System with Rough-In Valve, Matte Black (KSF406MB)
- DELTA Saylor Monitor 17 Series Shower Trim With In2Ition (T17235-CZ-I)
- KEENEY MFG Shower Faucet Kit, Polished Chrome, Wall (SYM018CP)
- KIBI Circular Pressure Balanced 3-Function Shower System with Rough-In Valve, Chrome (KSF404CH)
- DELTA Faucet, Handshower Showering Component Faucet, Venetian Bronze, Hand Shower (51308-RB)
- Rohl Bathtub Faucets & Accessories