Shop All Single Handle Bathroom Faucets
Rohl
Holborn Single Handle Tall Lavatory Faucet
Mfr # U.3871LS-ULB-2
Zoro # G308448488
product price: $1,392.99
/ea
Free Shipping & Returns
$1,392.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 14 in
- Length 22 in
- Height 3.35 in
- Application Bathroom
- Flow Rate 1.2 GPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # U.3871LS-ULB-2
- Zoro # G308448488
- UPC # 824438592872
- Country of Origin United Kingdom
- Category Single Handle Bathroom Faucets
Dimensions
Width | 14 in |
Length | 22 in |
Height | 3.35 in |
Details
Application | Bathroom |
Finish | Unlacquered Brass |
Flow Rate | 1.2 GPM |
Standards | Lead Law Compliant; WaterSense Listed |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" MNPT x 4" TBE CPVC Pipe Nipple Sch 80 (9861-107)
- AMGOOD Stainless Steel Wall Mounted Hand Sink 17in x 15in NSF Certified (HAND-SINK HS-17)
- HYDRA-ZORB Strut Mount Cushion Clamp, 5/16" OD Tube, 304SS (100031-4-555)
- ANVIL Beam Clamp, Tong Style, 5/8"Rod Size (500104229)
- ROHL Tenerife Single Handle Lavatory Faucet (TE01D1LMAG)
- DELTA Cassidy Single Handle Vessel Bathroom Faucet (797LF-RB)
- CHICAGO FAUCET Single Handle 4" Mount, Bathroom Faucet, Chrome plated (2200-4E37ABCP)
- DELTA Stryke Single Handle Bathroom Faucet - Less Handle (577-RBMPU-LHP-DST)
- DELTA Commercial HDF Single Handle Metering Faucet (701LF-HDF)
- CENTRAL BRASS Slow-Close Single Handle Basin Faucet in Chrome (0355-AN2H)
- DELTA Stryke Single Handle Vessel Bathroom Faucet - Less Handle (777-LHP-DST)
- Rohl Bathroom Sink Faucets & Accessories