Shop All Single Handle Bathroom Faucets
Rohl
Holborn Single Handle Tall Lavatory Faucet
Mfr # U.3871LS-STN-2
Zoro # G408437238
product price: $1,234.00
/ea
Free Shipping & Returns
$1,234.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 14 in
- Length 22 in
- Height 3.35 in
- Application Bathroom
- Finish Satin Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # U.3871LS-STN-2
- Zoro # G408437238
- UPC # 824438592865
- Country of Origin United Kingdom
- Category Single Handle Bathroom Faucets
Dimensions
Width | 14 in |
Length | 22 in |
Height | 3.35 in |
Details
Application | Bathroom |
Finish | Satin Nickel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN SOCKETS 3/8 SOCKET PIPE PLUG 3/4 TAPE BRASS (00375PPSB)
- ANVIL 1/4" FNPT Galvanized Coupling (0311079800)
- LEGRIS Push-to-Connect, Threaded Male Connector, 5/32 in or 4mm Tube Size, Nylon, Black, 10 PK (3175 04 10)
- CHARLOTTE PIPE AND FOUNDRY ADAPTR SEWER 4""X3"" DWV (PVC001170800)
- ROHL Tenerife Single Handle Lavatory Faucet (TE01D1LMAG)
- DELTA Foundations Single Handle Centerset Bathroom Faucet (B501LF)
- DELTA Stryke Single Handle Bathroom Faucet - Less Handle (577-SSMPU-LHP-DST)
- LARSEN SUPPLY CO Larsen Supply HC-170 Valley Clear Old Style Single Lever Shower & Lavatory Faucet Handle (655496)
- KOHLER Composed Single-Handle Faucet, Cylinder (73050-7-BN)
- DELTA Trillian: Single Handle Mid-Height Bathroom Faucet (643-SS-PR-DST)
- PFISTER Single Handle 1 or 3 Hole Bathroom Faucet, Brushed Nickel (LF-042-JDKK)
- Rohl Bathroom Sink Faucets & Accessories