Shop All Single Handle Bathroom Faucets
Rohl
Holborn Single Handle Tall Lavatory Faucet
Mfr # U.3871LS-EG-2
Zoro # G008437133
product price: $1,420.99
/ea
Free Shipping & Returns
$1,420.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 14 in
- Length 22 in
- Height 3.35 in
- Application Bathroom
- Finish English Gold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # U.3871LS-EG-2
- Zoro # G008437133
- UPC # 824438592841
- Country of Origin United Kingdom
- Category Single Handle Bathroom Faucets
Dimensions
Width | 14 in |
Length | 22 in |
Height | 3.35 in |
Details
Application | Bathroom |
Finish | English Gold |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 4 Way Sillcock Key Wrench Fits Faucet, Spigots and Most Valves (4400358)
- ZURN Cartridge, Slow Closing Metering (G61754)
- ZORO SELECT 3/4" x 11" Black Pipe Nipple Sch 40 (5P682)
- ZORO SELECT 5/8" OD x 6 ft. Welded 316 Stainless Steel Tubing (3ADN9)
- ROHL Tenerife Single Handle Lavatory Faucet (TE01D1LMAG)
- DELTA Single Handle Bathroom Faucet (574-SSMPU-DST)
- GROHE Single Hole Single-Handle S-Size Bathroom Faucet 1.2 Gpm, Gray (23794A0A)
- DELTA Modern Single Handle Project-Pack Bathroom Faucet (567LF-PP)
- DELTA Kayra Single Handle Pull-Down Bathroom Faucet (533LF-BLPDMPU)
- AMERICAN STANDARD Single Handle 4" Mount, 3 Hole Low Arc Bathroom Faucet, Polished chrome (7075000.002)
- OLYMPIA Single Handle Lavatory Faucet in Matte Black (L-6005-MB)
- Rohl Bathroom Sink Faucets & Accessories