Shop All Escutcheons
Rohl
Holborn Rosette Escutcheon For The U.4899 Pot Filler In English Bronze
Mfr # 9.18899EB
Zoro # G108454887
Free Shipping & Returns
$81.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3 in
- Height 3 in
- Length (In.) 3 in
- Finish English Bronze
- Typical Application Bathroom
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rohl
- MFR # 9.18899EB
- Zoro # G108454887
- UPC # 824438631618
- Country of Origin United Kingdom
- Category Escutcheons
Dimensions
Width | 3 in |
Height | 3 in |
Length (In.) | 3 in |
Details
Finish | English Bronze |
Typical Application | Bathroom |
Description
- •Intended for use in bathroom
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" MNPT x 1/4" FNPT Galvanized Hex Bushing (0819906850)
- THRIFCO PLUMBING 3/4 Inch Slip PVC Ball Valve, Blue Handle, Economy (6415411)
- ZORO SELECT Cam and Groove Coupling, 1-1/4", 316 SS (PLE150)
- ZORO SELECT Tube Strap, 1/8 In, PK5 (U624 1/8)
- ROHL I.S.E. Disposal Throat In White Escutcheon Or Flange (743WH)
- THRIFCO PLUMBING 3/4 IP ESCUTCHEON Chrome Plated (4400251)
- MOEN Escutcheon Kit (42022BN)
- THRIFCO PLUMBING 1/2 Inch IP Split Escutcheon (4400268)
- KOHLER Escutcheon Kit, Sc (71839-CP)
- KOHLER Escutcheon, 1151021-BN (1151021-BN)
- MOEN Escutcheon, 97491BN (97491BN)
- Rohl Escutcheons