Shop All Pot Fillers
Rohl
Holborn Pot Filler
Mfr # U.4899LS-STN-2
Zoro # G207048239
product price: $1,943.00
/ea
Free Shipping & Returns
$1,943.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Nickel
- Color Silver
- Weight 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # U.4899LS-STN-2
- Zoro # G207048239
- UPC # 824438592315
- Country of Origin United Kingdom
- Category Pot Fillers
Details
Finish | Satin Nickel |
Color | Silver |
Weight | 7 |
Item | Pot Filler |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Reducing Wye, 2 In x 1-1/2 In Hub (1WHV9)
- PARKER 1/2" x 1/4" CPI 316 SS Reducing Union (8-4 HBZ-SS)
- SPRINGER PARTS KIT, FPM SEAL- TF W62 2.5"; Replaces Waukesha Cherry-Burrell 134632V-2 (134632V-2SP)
- EQUATOR Equator WVB 1069 Vent Bucket for Combo Washer Dryers & Stackable Sets; White (WVB 1069)
- ROHL Italian Wall Mounted Pot Filler With Lever Handle-Polished Chrome (A1451LMAPC-2)
- ROHL Pot Filler (A1445XPN-2)
- ROHL Armstrong Pot Filler (U.4599HT-ULB-2)
- ROHL Pot Filler (A1445XTCB-2)
- ROHL Pot Filler (A1445XIB-2)
- ROHL Holborn Pot Filler (U.4899LS-ULB-2)
- KINGSTON BRASS KS4101DL Concord Wall Mount Pot Filler, Polished Chrome (KS4101DL)
- Rohl Pot Fillers