Shop All Plumbing Parts
Rohl
Holborn Parking Bracket In Satin English Gold
Mfr # 9.12991SEG
Zoro # G908590488
original price:
$179.00
21% off
new price: $141.00
/ea
Free Shipping & Returns
$141.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin English Gold
- Height 3 in
- Width 3 in
- Application Bathroom
- Length 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # 9.12991SEG
- Zoro # G908590488
- UPC # 824438631137
- Country of Origin United Kingdom
- Category Plumbing Parts
Dimensions
Height | 3 in |
Width | 3 in |
Length | 3 in |
Details
Finish | Satin English Gold |
Application | Bathroom |
Description
Holborn Parking Bracket Only For U.3990Ls/To Single Hole Floor Mount Tub Filler Trim In Satin English Gold
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OATEY Closet Flange Pvc 3X4 (43495)
- BACKER GROUP Electric Water Heater Element 6000 Watts/240 Volts/ 11 11/16 Length Inside Tank (SG2603)
- KOHLER 44-7/16" L, Purist, Metal, Purist 42" Grab Bar (11896-SN)
- BANJO 2In B W/ Lock Cam Arm (L200B)
- ROHL 3/4" Clockwise Volume Control Rough-In Valve (R1041R)
- ROHL Spare Parts 1 1/4-Inch Extension For The R23 Rough Valve (EXT23KIT114)
- JONES STEPHENS Plastic Tub Box, 13" Lx13" Wx7" D (T40001)
- KOHLER Hot Valve Cartridge Assembly, Replacement (GP1092204)
- SLOAN Cp Plumbing Part H622 Cp Bonnet 1 And 3/4 In Sd (0308612PK)
- JONES STEPHENS PVC, Double Flange, Extension, 1-1/2" x 16" (P37019)
- AMERICAN STANDARD Shank Extension Kit, Brass (M960131-0070A)
- Rohl Plumbing Parts & Accessories