Shop All Shower Faucets
Rohl
Holborn Handshower Hose In Unlacquered Brass
Mfr # 9.28990ULB
Zoro # G308462811
product price: $149.00
/ea
Free Shipping & Returns
$149.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 59 in
- Width 3 in
- Height 3 in
- Finish Unlacquered Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # 9.28990ULB
- Zoro # G308462811
- UPC # 824438632196
- Country of Origin United Kingdom
- Category Shower Faucets
Dimensions
Length | 59 in |
Width | 3 in |
Height | 3 in |
Details
Finish | Unlacquered Brass |
Description
Holborn Handshower Hose Only For U.3990Ls/To Single Hole Floor Mount Tub Filler Trim In Unlacquered Brass
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Replacement Screen, 1-1/4 In, 304 SS (20H636)
- ZURN Waterless Urinal Sealant, 128 oz (ZGS-128OZ)
- ANVIL 2" Flanged Cast Iron Flange Union Class 125 (0308301209)
- ZORO SELECT Pipe Flange, Blind Flange, 316/316L SS (4381001840)
- ROHL 1/2 Therm & Pressure Balance Trim With 5 Functions Shared (TTD45W1LMPN)
- DELTA Faucet, Handshower Showering Component Faucet, White (75701CWH)
- DELTA Faucet, Handshower Showering Component Faucet, Champagne Bronze (59433-CZ-PK)
- DELTA Faucet, Handshower Showering Component Faucet, Stainless (57530-SS)
- DELTA Faucet, Handshower Showering Component Faucet, Venetian Bronze, Hand Shower (51308-RB)
- KOHLER Rite-Temp Valve Trim in Vibrant Brushed Moderne Brass (TS35920-4-2MB)
- KOHLER Purist Volume Control Trim (T14490-4-AF)
- Rohl Shower Faucets