Shop All Shower Faucets
Rohl
Holborn Handshower Hose In Polished Nickel
Mfr # 9.28990PN
Zoro # G508462802
product price: $119.00
/ea
Free Shipping & Returns
$119.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 59 in
- Width 3 in
- Height 3 in
- Finish Polished Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # 9.28990PN
- Zoro # G508462802
- UPC # 824438632165
- Country of Origin United Kingdom
- Category Shower Faucets
Dimensions
Length | 59 in |
Width | 3 in |
Height | 3 in |
Details
Finish | Polished Nickel |
Description
Holborn Handshower Hose Only For U.3990Ls/To Single Hole Floor Mount Tub Filler Trim In Polished Nickel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 11/2Xclose Xh Blk CW Nipple (0330532003)
- TECTITE BY APOLLO 1/2 in. Brass Push-To-Connect 3-Way Ball Valve (FSBBV312)
- OLYMPIA FAUCETS Two Handle Tub/Shower Set, IPS, Wallmount, Brushed Nickel, Flow Rate (GPM): 1.5 (P-1250-BN)
- JOHN GUEST Reducer, 3/4 x 1/2 In., Tube, PEX, White (PEI062820)
- ROHL 1/2 Therm & Pressure Balance Trim With 5 Functions Shared (TTD45W1LMPN)
- KIBI Cube Pressure Balanced 2-Function Shower System with Rough-In Valve, Chrome (KSF405CH)
- DELTA Woodhurst Shower Trim (T14232-BL)
- KOHLER Purist Valve Trim-Lever (TS14423-4-TT)
- DELTA Pivotal: Monitor 14 Series H<Sub>2</Sub>Okinetic Shower Trim (T14299-SS-PR)
- DELTA Faucet, Body Spray / Body Jet Showering Component Faucet, Matte Black (50102-BL)
- MOEN Ash Shower Only Cycling Trim in Matte Black (T58912EPBL)
- Rohl Bathtub Faucets & Accessories