Shop All Shower Faucets
Rohl
Holborn Handshower Hose In English Bronze
Mfr # 9.28990EB
Zoro # G208462867
product price: $134.00
/ea
Free Shipping & Returns
$134.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 59 in
- Width 3 in
- Height 3 in
- Finish English Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # 9.28990EB
- Zoro # G208462867
- UPC # 824438632141
- Country of Origin United Kingdom
- Category Shower Faucets
Dimensions
Length | 59 in |
Width | 3 in |
Height | 3 in |
Details
Finish | English Bronze |
Description
Holborn Handshower Hose Only For U.3990Ls/To Single Hole Floor Mount Tub Filler Trim In English Bronze
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" x 2-1/2" Black Pipe Nipple Sch 80 (1LMJ4)
- CHARLOTTE PIPE AND FOUNDRY BUSHING 40PVC2""MPT1.5FPT (PVC 02112 4000)
- POWERMATE Ball Valve, 3/4" Fx3/4" M (073-0029RP)
- PARKER Nipple, 1/2 In, NPT, PFA (PN-8-P)
- ROHL 1/2 Therm & Pressure Balance Trim With 5 Functions Shared (TTD45W1LMPN)
- KIBI Circular Pressure Balanced 2-Function Shower System with Rough-In Valve, Chrome (KSF403CH)
- KOHLER Components Thermostatic Valve Trim (T78027-4-AF)
- DELTA Trillian: Tempassure 17T Series Shower Trim (T17T243-PR)
- KOHLER Simplice Transfer Valve Trim (T23951-4-BN)
- DELTA Modern: Monitor 14 Series Shower Trim (T14259-BL-PP)
- DELTA Faucet, Handshower Showering Component Faucet, Venetian Bronze, Hand Shower (51308-RB)
- Rohl Bathtub Faucets & Accessories