Shop All Escutcheons
Rohl
Holborn Deck Rosette Escutcheon In Polished Chrome
Mfr # 9.181249APC
Zoro # G908462488
product price: $166.99
/ea
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 3.5 in
- Width 4 in
- Height 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # 9.181249APC
- Zoro # G908462488
- UPC # 824438609846
- Country of Origin United Kingdom
- Category Escutcheons
Dimensions
Depth | 3.5 in |
Width | 4 in |
Height | 0.5 in |
Description
Holborn Deck Rosette Escutcheon Only For U.3990Ls/To Single Hole Floor Mount Tub Filler Trim In Polished Chrome
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 2-1/2" T-1960NL PEX BALL VALVE (101-549NL)
- VIEGA Viega MegaPressG reducer, 1" x 1/2" (26006)
- KOHLER Hanger Bracket 6.00 (1044183-01-MX)
- NIBCO 3" NOM C Copper Rolled Tube Stop Coupling (600RS 3)
- ROHL I.S.E. Disposal Throat In White Escutcheon Or Flange (743WH)
- JONES STEPHENS 1/2in. IPS Chrome Plated Steel Shallow Escutcheon, 25PK (E02050)
- KOHLER Escutcheon Assy, Mixer (76602-CP)
- KOHLER Escutcheon, 1032501-CP (1032501-CP)
- KOHLER 31 (1032502-CP)
- MOEN Escutcheon - (97577)
- SPEAKMAN Repair Part Battery Operated Low Profile Faucet Replacement (G76-0050-CA)
- Rohl Escutcheons