Shop All Bar Sink Faucets
Rohl
Holborn Bar/Food Prep Kitchen Faucet
Mfr # U.4842LS-SEG-2
Zoro # G908437196
product price: $1,321.99
/ea
Free Shipping & Returns
$1,321.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flow Rate 1.5 GPM
- Finish Satin English Gold
- Height 3.5 in
- Standards Lead Law Compliant; CEC listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # U.4842LS-SEG-2
- Zoro # G908437196
- UPC # 824464582793
- Country of Origin United Kingdom
- Category Bar Sink Faucets
Dimensions
Height | 3.5 in |
Details
Flow Rate | 1.5 GPM |
Finish | Satin English Gold |
Standards | Lead Law Compliant; CEC listed |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Water Filter System, Flow Rate 2.2 gpm (5626002)
- DELTA Delta Commercial Instit Parts: 0.5 Laminar Outlet (061266A)
- KURIYAMA Tubing, Clear, Shore A 73, 1/2" I.D. (K3150-08X5)
- HAUSEN 3/4-inch PEX Standard Port Brass Ball Valve with Drain; cUPC/ANSI/NSF Certified (HA-BV117-1)
- DURA FAUCET CLASSICAL RV BAR FAUCET - BRUSHED SATIN NICKEL (DF-PB150C-SN)
- NEWPORT BRASS Prep/Bar Faucet in Antique Copper (2470-5203/08A)
- ELKAY Avado Single Hole Bar Faucet with Lever Handle Matte Black (LKAV3021MB)
- KINGSTON BRASS KS212SB Two-Handle Wall Mount Bar Faucet, Brushed Brass (KS212SB)
- KINGSTON BRASS LS8611DPL Paris One-Handle 1-Hole Deck Mounted Bar Faucet, Chrm (LS8611DPL)
- ELKAY Avado Single Hole Bar Faucet with Lever Handle Black Stainless (LKAV3021BK)
- KINGSTON BRASS KB8498DL Concord Bar Faucet, Brushed Nickel (KB8498DL)
- Rohl Kitchen Faucets & Accessories