Shop All Shower Faucets
Rohl
Holborn 1/2 Pressure Balance Trim
Mfr # U.THB51W1LS-STN
Zoro # G308456278
product price: $656.00
/ea
Free Shipping & Returns
$656.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 14.17 in
- Width 10.43 in
- Height 3.35 in
- Finish Satin Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # U.THB51W1LS-STN
- Zoro # G308456278
- UPC # 824438615182
- Country of Origin United Kingdom
- Category Shower Faucets
Dimensions
Length | 14.17 in |
Width | 10.43 in |
Height | 3.35 in |
Details
Finish | Satin Nickel |
Description
- •Designed for use in bathroom
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K BALL VALVE SCH40 1"" SXS (107-635)
- DIXON 2" 316L SS 90 Degree Weld Elbow with Tangent (B2S-R200P)
- HYDRA-ZORB Strut Mount Cushion Clamp, 1-1/8" OD Tube, Aluminum (100112-4-865)
- ALLPOINTS Wall Bracket (265916)
- ROHL 1/2 Therm & Pressure Balance Trim With 5 Functions Shared (TTD45W1LMPN)
- KINGSTON BRASS Shower Faucet, Oil Rubbed Bronze, Wall Mount (KB245SO)
- DELTA Saylor Monitor 17 Series Shower Trim With In2Ition (T17235-CZ-I)
- KOHLER Rite-Temp Valve Trim With Push-Button Diverter in Vibrant Brushed Nickel (T35919-4-BN)
- GROHE Cosmopolitan Pressure Balance Shower Set, Brushed Nickel (29429EN0)
- KINGSTON BRASS Shower Faucet, Brushed Nickel, Wall Mount (KB538SO)
- KIBI Cube Pressure Balanced 2-Function Shower System with Rough-In Valve, Brushed Nickle (KSF405BN)
- Rohl Shower Faucets