Shop All Shower Faucets
Rohl
Holborn 1/2 Pressure Balance Trim
Mfr # U.THB51W1LS-EG
Zoro # G108456201
product price: $720.00
/ea
Free Shipping & Returns
$720.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 14.17 in
- Width 10.43 in
- Height 3.35 in
- Finish English Gold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # U.THB51W1LS-EG
- Zoro # G108456201
- UPC # 824438615168
- Country of Origin United Kingdom
- Category Shower Faucets
Dimensions
Length | 14.17 in |
Width | 10.43 in |
Height | 3.35 in |
Details
Finish | English Gold |
Description
- •Designed for use in bathroom
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS DTL5305A7 Trip Lever with Grid Conversion Kit (DTL5305A7)
- EVERFLOW FIP Full Port Ball Valve, Brass 3/4" (605T034-NL)
- SLOAN Trim Plate, Single Hole Faucet, Chrome (SFP-22-A)
- ZORO SELECT Red Brass 90 Degrees Street Elbow, MNPT x FNPT, 1/8" Pipe Size (1VEV6)
- ROHL 1/2 Therm & Pressure Balance Trim With 5 Functions Shared (TTD45W1LMPN)
- KIBI Circular Pressure Balanced 2-Function Shower System with Rough-In Valve, Brushed Nickle (KSF403BN)
- KOHLER Purist Transfer Valve Trim (T14491-4-TT)
- KEENEY MFG Shower Faucet Kit, Polished Chrome, Wall (KIT-DEL130CCP)
- DELTA Faucet, Combo Showering Component Faucet, Chrome (58569-PK)
- DELTA Modern: Monitor 14 Series Valve Only Trim (T14059-BL-PP)
- DELTA Faucet, Handshower Showering Component Faucet, Venetian Bronze (57014-RB)
- Rohl Bathtub Faucets & Accessories