Shop All Shower Faucets
Rohl
Handshower Set With 31 Slide Bar And Single Function Handshower
Mfr # 0126SBHS1PN
Zoro # G708437105
product price: $637.99
/ea
Free Shipping & Returns
$637.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flow Rate 1.8 GPM
- Length 31.5 in
- Finish Polished Nickel
- Height 2.17 in
- Width 7.48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # 0126SBHS1PN
- Zoro # G708437105
- UPC # 824438588394
- Country of Origin China
- Category Shower Faucets
Dimensions
Length | 31.5 in |
Height | 2.17 in |
Width | 7.48 in |
Details
Flow Rate | 1.8 GPM |
Finish | Polished Nickel |
Standards | Lead Law Compliant; WaterSense Listed; CEC Listed |
Application | Bathroom |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/4" GALV. 45 STREET ELBOW (352-061)
- ZORO SELECT 90 Deg Long Sweep Elbow, 3 In Hub (1WHX9)
- EVERFLOW Direct Connect Waste Bend for Tubular Drain Applications, 22GA Brass 1-1/2"x8" (2218)
- FULFLO Melt Blown Filter Cartridge, 15 gpm, 5 Micron, 2-7/16" O.D., 30 in H, 6 PK (MBN5M30)
- ROHL 1/2 Therm & Pressure Balance Trim With 5 Functions Shared (TTD45W1LMPN)
- KEENEY MFG Shower Faucet Kit, Polished Chrome, Wall (KIT-QUA130CCP)
- KIBI Circular Pressure Balanced 2-Function Shower System with Rough-In Valve, Chrome (KSF403CH)
- DELTA Faucet, Handshower Showering Component Faucet, Stainless (59361-SS-PK)
- KOHLER Purist Multi-Function Handshower Kit 1.75Gp (22178-G-2MB)
- KOHLER Studio Mcgee Mastershower Transfer Valve Trim With Lever Handle in Vibrant Brushed Moderne Brass (T35921-4-2MB)
- DELTA Faucet, Hand Shower With Slide Bar, Chrome, Wall (51361)
- Rohl Bathtub Faucets & Accessories