Shop All Shower Faucets
Rohl
Handshower Set With 31 Slide Bar And Single Function Handshower
Mfr # 0126SBHS1APC
Zoro # G608462931
Free Shipping & Returns
$515.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 31.5 in
- Width 7.48 in
- Height 2.17 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rohl
- MFR # 0126SBHS1APC
- Zoro # G608462931
- UPC # 824438588370
- Country of Origin China
- Category Shower Faucets
Dimensions
Length | 31.5 in |
Width | 7.48 in |
Height | 2.17 in |
Details
Finish | Polished Chrome |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Brass Extruded Street Elbow, 90 Degrees, FNPT x MNPT, 1/4" Pipe Size (VS2202PA-4-4)
- AIGNEP USA Nickel Plated Brass Hex Nipple, MNPT x MNPT, 1/4" Pipe Size (82200N-04)
- THRIFCO PLUMBING 1/8 X 2 Brass Nipple (9319062)
- ZORO SELECT Red Brass Union, FNPT, 1-1/2" Pipe Size (6RDC0)
- ROHL 1/2 Therm & Pressure Balance Trim With 5 Functions Shared (TTD45W1LMPN)
- SPEAKMAN Commander Exposed Shower with Cross Handles, 1.75gpm (SC-1220-AF-E175)
- DELTA Faucet, 3-Setting Hand Shower, Chrome (57014)
- DELTA Modern: Monitor 14 Series Shower Trim - Less Head (T142339-BLLHD-PP)
- DELTA Faucet, Handshower Showering Component Faucet, White (59462-WHB18-PK)
- KINGSTON BRASS Shower Faucet, Polished Chrome, Wall Mount (KB241SO)
- DELTA Faucet, Handshower Showering Component Faucet, Chrome, Shower Mount (54424-18-PK)
- Rohl Shower Faucets