Shop All Showerheads and Tub Faucets
Rohl
Handshower Set With 22" Slide Bar And 3-Function Handshower
Mfr # 1310PN
Zoro # G501867451
product price: $1,001.00
/ea
Free Shipping & Returns
$1,001.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Wall
- Number of Holes 3
- Finish Polished Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # 1310PN
- Zoro # G501867451
- UPC # 824438099722
- Country of Origin Italy
- Category Showerheads and Tub Faucets
Details
Mounting Type | Wall |
Number of Holes | 3 |
Finish | Polished Nickel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 1/4" Compression x MNPT Brass Branch Tee 10PK (172P-4-4)
- SLOAN Repair Part B32 Grip (5302274)
- APOLLO PEX 1/2 in. Brass PEX Barb Ball Valve (APXV1212)
- LEGEND VALVE 4" D.U. RUBBER GASKET-EPDM (301-411)
- ROHL Cisal Exposed Thermostatic Shower System Complete (AC407X-APC)
- ROHL 9" Rain Showerhead (1037/8STN)
- ROHL Hand Shower Set, Polished Nickel, Wall (MB2046PN)
- ROHL 4" 3-Function Showerhead (1085/8APC)
- ROHL All Brass Single Function Straight Handshower In Polished Nickel (1101/8EPN)
- ROHL 4" Multi-Function Showerhead (BI00059STN)
- VALTERRA HOSE FOR HANDHELD SHOWER, 60IN, VINYL, BISCUIT (PF276017)
- Rohl Showerheads and Tub Faucets