Shop All Shower Faucets
Rohl
Handshower, #Lp-0155-Or1.78X17.17-Lp-0154-Pp1493
Mfr # LP-0155-OR1.78X17.17-LP-0154-PP1493
Zoro # G108462837
product price: $203.99
/ea
Free Shipping & Returns
$203.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8 in
- Width 12 in
- Height 3.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # LP-0155-OR1.78X17.17-LP-0154-PP1493
- Zoro # G108462837
- UPC # 824438597358
- Country of Origin Italy
- Category Shower Faucets
Dimensions
Length | 8 in |
Width | 12 in |
Height | 3.75 in |
Description
- •Intended for use in bathroom
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/2" MNPT x 2" TBE Stainless Steel Pipe Nipple Sch 40, Thread Type: NPT (T6BNH02)
- JONES STEPHENS Urinal Spud, 1"x3/4" (C27134)
- THETFORD SEAT & COVER-AM5 WHITE (31703)
- KOHLER Wellworth Classic 1.28 Gpf Toilet Tan (4436-96)
- ROHL 1/2 Therm & Pressure Balance Trim With 5 Functions Shared (TTD45W1LMPN)
- SCANDVIK Standard Combo Pull-Out Faucet & Shower Handle Without Water Conservat (46000P)
- KIBI Circular Pressure Balanced 2-Function Shower System with Rough-In Valve, Brushed Nickle (KSF403BN)
- DELTA Faucet, 9-Setting Hand Shower with Slide Bar/Grab Bar, Chrome, Wall (51900)
- DELTA Faucet, Handshower Showering Component Faucet, Chrome (59462-B-PK)
- KISSLER Shower Faucet Crtridge for Price Pfister (974-074)
- MOEN Ash Valve Only Cycling Trim in Matte Black (T58911BL)
- Rohl Shower Faucets