Shop All Escutcheons
Rohl
Handle Escutcheon Dome Only For The T1587 M1687 M2287 N1987 Tte06F1 Tmb06F1 Tec06F1 In Satin Nickel
Mfr # R94047101STN
Zoro # G008462524
product price: $186.00
/ea
Free Shipping & Returns
$186.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 4 in
- Width 3.25 in
- Height 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # R94047101STN
- Zoro # G008462524
- UPC # 824438641952
- Country of Origin China
- Category Escutcheons
Dimensions
Depth | 4 in |
Width | 3.25 in |
Height | 4 in |
Description
- •Intended for use in bathroom
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/8 PUSH x MPT STRAIGHT TURN-N (465-076)
- ZORO SELECT 3/4" FNPT 304 SS 45 Degree Elbow (404E111N034)
- ZORO SELECT Laboratory Grade PVC Tubing, 1/2" ID x 5/8" OD x 5 Ft. L (ZUSA-HT-1786)
- ZURN Pressure Reducing Valve (3-500XL3)
- ROHL I.S.E. Disposal Throat In White Escutcheon Or Flange (743WH)
- SHARKBITE 05 in HR Right Escutcheon StayPut (25820Z)
- DELTA Escutcheon - 3 Setting Integrated Diverter (RP101032CZ)
- THRIFCO PLUMBING 3/4 Inch Ip Split Escutcheon (4400269)
- THRIFCO PLUMBING 1/2 Inch IP Split Escutcheon (4400268)
- THRIFCO PLUMBING Satin Nickel Shower Escutcheon, Price Pfister (4402245)
- LARSEN SUPPLY CO 03-1759 Central Brass Escutcheon Set, 6PK (137652)
- Rohl Escutcheons