No Product Image Available

Rohl

Handle Escutcheon Dome In Unlacquered Brass


product price: $192.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Depth 4 in
  • Width 3.25 in
  • Height 4 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Rohl
  • MFR # R94047100ULB
  • Zoro # G908462617
  • UPC #
    824438641983
  • Country of Origin China
  • Category Escutcheons

Dimensions

Depth 4 in
Width 3.25 in
Height 4 in

Description

Handle Escutcheon Dome Only For The T1587 M1687 M2287 N1987 Tte06F1 Tmb06F1 Tec06F1 In Unlacquered Brass

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.