Shop All Showerheads and Tub Faucets
Rohl
Hand Shower Outlet And Hand Shower Holder, Polished Nickel, Wall
Mfr # C21000PN
Zoro # G3974483
product price: $149.00
/ea
Free Shipping & Returns
$149.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Wall
- Number of Holes 1
- ADA Compliant Yes
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # C21000PN
- Zoro # G3974483
- UPC # 826712001421
- Country of Origin Italy
- Category Showerheads and Tub Faucets
Details
Item | Hand Shower Outlet And Hand Shower Holder |
Mounting Type | Wall |
Number of Holes | 1 |
ADA Compliant | Yes |
Finish | Polished Nickel |
Material | Brass |
Description
BOSSINI HANDSHOWER HOLDER OUTLET IN POLISHED NICKEL WITH 1/2"M OUTLET AND 1/2"F INLET
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRUVLOK Flexible Coupling, Ductile Iron, 2 in (0390003648)
- KECKLEY 1/4", Threaded, Cast iron, Y Strainer, 400 psi @ 150 Degrees F WOG, 250 psi @ 406 Degrees F WSP (1/43THY-CIM20M34-FTI-B7)
- KOHLER San Souci Trip Lever For K-5172 (9171-L-BN)
- ZURN Fast Test Lead Free 1" 975Xl2Tcu (1-975XL2TCUFT)
- ROHL 4 5-Function Showerhead (1080/8TCB)
- ROHL 12" Rain Showerhead (1079/8TCB)
- ROHL 4" Multi-Function Showerhead (BI00059STN)
- ROHL 3" Single Function Handshower (1101/8ETCB)
- ROHL Hand Shower Hose Bar And Outlet Set, Polished Nickel, Wall (1301EPN)
- ROHL Graceline Wall Mount Tub Filler (MB2037LMAPCTO)
- KOHLER Real Rain Overhead Panel (31110-58)
- Rohl Showerheads and Tub Faucets