Shop All Showerheads and Tub Faucets
Rohl
Hand Shower Hose Bar And Outlet Set, Polished Nickel, Wall
Mfr # 1311PN
Zoro # G3973232
product price: $1,001.00
/ea
Free Shipping & Returns
$1,001.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flow Rate 1.8 gpm
- Mounting Type Wall
- Number of Holes 3
- Finish Polished Nickel
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # 1311PN
- Zoro # G3973232
- UPC # 824438099777
- Country of Origin Italy
- Category Showerheads and Tub Faucets
Details
Item | Hand Shower Hose Bar And Outlet Set |
Flow Rate | 1.8 gpm |
Mounting Type | Wall |
Number of Holes | 3 |
Finish | Polished Nickel |
Material | Brass |
Description
ROHL SHOWER MERCHANDISE PAK CLASSIC HANDSHOWER SET IN POLISHED NICKEL WITH THE 1201 RAIL 1151/8 HANDSHOWER 16295 HOSE AND 1295 WALL OUTLET
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTO Trip Lever For St706 Cotton (THU061#01)
- ZORO SELECT Nipple, 150 psi, SS, 1 ft (L6PPF01WD)
- LEGEND VALVE 3/4" T50 NL PRS RLF VLV 75-150 (111-304NL)
- TEST-TITE T-Cone Combination Cleanout Test Plug 6" (86420)
- ROHL 5" 4-Function Showerhead (I00180TCB)
- ROHL 4" Multi-Function Showerhead (BI00059STN)
- ROHL Modern Abs Single Function Two Jet Handshower Only (1670/8PN)
- ROHL Hand Shower Set, Polished Nickel, Wall (MB2046PN)
- ROHL Graceline Wall Mount Tub Filler (MB2037LMAPCTO)
- ROHL Hand Shower, Polished Chrome, Wall (1151/8APC)
- KOHLER Purist Multi-Fctn Handshower Kit 1.75Gp (22178-G-BN)
- Rohl Showerheads and Tub Faucets