Shop All Sink Drains
Rohl
Grid Drain Without Overflow
Mfr # 6442MB
Zoro # G508455484
product price: $417.99
/ea
Free Shipping & Returns
$417.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length - Drains 3.75 in
- Finish Matte Black
- Width 12.75 in
- Typical Application Bathroom
- Height - Drains 3.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # 6442MB
- Zoro # G508455484
- UPC # 824438608887
- Country of Origin United States
- Category Sink Drains
Dimensions
Length - Drains | 3.75 in |
Width | 12.75 in |
Height - Drains | 3.25 in |
Details
Finish | Matte Black |
Typical Application | Bathroom |
Description
- •Intended for use in bathroom
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Supply Line, 7/8" Outlet, 3/8" Inlet Size (48145)
- JONES STEPHENS Sweat, Marvel Ring, 1 1/2" SJ x 1 1/2" (B55005)
- KOHLER Purist Primary Swing Spout Kitchen Fa (7507-CP)
- PARKER 1/4" MNPT x 3/8" Barb Brass 90 Degree Elbow (229-8-4)
- ROHL Logo On The Face And Standard 2 1/8" Diameter Flange (5447IB)
- ROHL Push Drain With Overflow (U.0127DOFPN)
- ROHL Logo On The Face And Standard 2 1/8" Diameter Flange (5447PN)
- ROHL Push Drain With Overflow (5447ULB)
- ZURN 1-1/4" Pipe Dia., Cast Brass, -, P-Trap (Z8700-8B-PC)
- KINGSTON BRASS 312 Inch Stainless Steel Kitchen Sink Basket Strainer, Polished Brass (K121BPB)
- STEGMEIER Stegmeier D4G 45 Degree Angle-Deck Drain; Gray (D4G)
- Rohl Sink Drains