Shop All Showerheads and Tub Faucets
Rohl
Graceline Wall Mount Tub Filler
Mfr # MB2037LMAPCTO
Zoro # G601884907
Free Shipping & Returns
$593.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flow Rate 12 Gpm
- Mounting Type Wall
- Number of Holes 3
- Type Tub Filler
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rohl
- MFR # MB2037LMAPCTO
- Zoro # G601884907
- UPC # 824438400634
- Country of Origin United States
- Category Showerheads and Tub Faucets
Details
Flow Rate | 12 Gpm |
Mounting Type | Wall |
Number of Holes | 3 |
Type | Tub Filler |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Reducing Coupling, Brass, 1 1/4 x 3/4 in (ZUSA-PF-10324)
- WESTERN ENTERPRISES 0.37 in. 24 Brass Barbed Hose Nipple (312-19)
- AMERICAN STANDARD Sensor 4" Mount, 3 Hole Bathroom Faucet, Chrome (6055205.002)
- TOTO Toto Flapper Pwr Gravity (2022BP)
- ROHL 5" 4-Function Showerhead (I00180TCB)
- ROHL 27 (B240NSHPN)
- ROHL 9" Rain Showerhead (1037/8STN)
- ROHL Exposed Wall Mount Thermostatic Shower With Diverter (C72-APC)
- ROHL Hand Shower, Polished Chrome, Wall (1151/8APC)
- ROHL Handshower Set With 22" Slide Bar And 3-Function Handshower (1310PN)
- NEWPORT BRASS Stablizer Kit, Polished Chrome, Wall (2-734/26)
- Rohl Showerheads and Tub Faucets