Shop All Bathtub Fillers
Rohl
Graceline Wall Mount Tub Filler
Mfr # MB2037DMGMTO
Zoro # G108448503
product price: $789.99
/ea
Free Shipping & Returns
$789.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 3.75 in
- Width 23.5 in
- Length 8 in
- Application Bathroom
- Finish Gun Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # MB2037DMGMTO
- Zoro # G108448503
- UPC # 824438395725
- Country of Origin Unknown
- Category Bathtub Fillers
Dimensions
Height | 3.75 in |
Width | 23.5 in |
Length | 8 in |
Details
Application | Bathroom |
Finish | Gun Metal |
Description
Matching lavatory faucet MB2030DM
- •10-12 GPM at 60 PSI
- •1/2" female NPT inlet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/4" x 1" FNPT 304 SS Reducing Coupling (40RC111N114010)
- ELKAY Elkay Vrc8 W/Ezh2O-Filtered (LVRC8WSK)
- LEGRIS Reducing Adapter, Brass Pipe Fitting (0163 17 10)
- TECHNIFIT Fitting, PTC, Union Reducer, 8mm to 6mm (PG08-06)
- ROHL Tenerife Single Hole Floor Mount Tub Filler Trim (TTE06HF1LMAG)
- ROHL Arcana Exposed Wall Mount Tub Filler (AC7X-APC)
- MOEN Dartmoor Tub Filler in Brushed Nickel (TF3858BN)
- PFISTER R/T Ts W/M Tub Fllr 2Hdl W/Hndshw Tb (LG6-3TBY)
- KOHLER Parallel Floor-Mount Bath Filler Trim (T23492-4-BL)
- SPEAKMAN Lucid One Handle Roman Tub Filler (SB-3132)
- KOHLER Avid Floor-Mount Bath Filler Trim (T97367-4-CP)
- Rohl Bathtub Fillers