Shop All Single Handle Bathroom Faucets
Rohl
Graceline Single Handle Lavatory Faucet
Mfr # MB01D1LMSTN
Zoro # G108452944
product price: $791.99
/ea
Free Shipping & Returns
$791.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12.28 in
- Length 22.51 in
- Height 3.22 in
- Application Bathroom
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # MB01D1LMSTN
- Zoro # G108452944
- UPC # 824438630215
- Country of Origin Italy
- Category Single Handle Bathroom Faucets
Dimensions
Width | 12.28 in |
Length | 22.51 in |
Height | 3.22 in |
Details
Application | Bathroom |
Finish | Satin Nickel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING #70 1/4 Inch Female Flare x 1/4 Inch Female Flare Swivel Union (4401167)
- MOEN Vacuum Breaker Oil Rubbed Bronze (A714ORB)
- MUELLER STEAM SPECIALTY 2", FNPT x FNPT, Cast Stainless Steel, Basket Strainer, 275 psi @ 100 Degrees F (2 125 SS screwed)
- DIXON 1" NPT Brass Ball Valve (FBVG100)
- ROHL Tenerife Single Handle Lavatory Faucet (TE01D1LMAG)
- DELTA Foundations Single Handle Centerset Bathroom Faucet (B501LF)
- MOEN Lindor Chrome Single-Handle Bathroom Sink Faucet 4 in. (84505)
- CHICAGO FAUCET Single Handle 4" Mount, Bathroom Faucet, Chrome plated (2200-4-2300-4KABCP)
- AMERICAN STANDARD Single Handle 4" Mount, 3 Hole Low Arc Bathroom Faucet, Polished chrome (7075000.002)
- MOEN Mikah One-Handle High Arc Bathroom Faucet in Matte Black (84310BL)
- MOEN Greenfield One-Handle Bathroom Faucet in Chrome (6504)
- Rohl Single Handle Bathroom Faucets