Shop All Handles, Levers & Controls
Rohl
Graceline Dial Handle Assembly Only Hot In Satin Gold
Mfr # R3-345-HSG
Zoro # G208460528
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Gold
- Overall Width 1 in
- Length (In.) 1 in
- Height 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # R3-345-HSG
- Zoro # G208460528
- UPC # 824438625754
- Country of Origin China
- Category Handles, Levers & Controls
Dimensions
Overall Width | 1 in |
Length (In.) | 1 in |
Height | 1 in |
Details
Finish | Satin Gold |
Description
Graceline Dial Handle Assembly Only Hot For Mb2009 Mb2019 Mb2030 Mb2037 Mb2048 And Mb06D4 In Satin Gold
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" MNPT x 5" TBE Stainless Steel Pipe Nipple Sch 40, Thread Type: NPT (T4BND09)
- NAUGATUCK Float Ball, Oblong, SS, 4 In (GR4X625304SS)
- LEGEND VALVE 2" X 8" GALVANIZED NIPPLE (356-172E)
- RINNAI Temperature Controller White (MC-601-W)
- ROHL Edwardian Trim For Volume Control In Polished Nickel With Cross Handle (U.3241X-PN/TO)
- ROHL Extension Kit To Wall Mount Concealed Wall Valve Volume Controls (U.3243)
- PROPLUS Tub Handle Assembly for Sterling, Hot/Cold/Diverter (42-3069)
- MOEN Handle Kit, 149570 (149570)
- KOHLER Handle, Lav (1025000-A-SN)
- MOEN Chateau Handle Kit (100224)
- MOEN Handle Hub (114344BN)
- Rohl Handles, Levers & Controls